Beli digital thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK SATO Digital Thermometer (Termometer Digital)
    Mulai

    Rp3.099.900

    SK SATO Digital Thermometer (Termometer Digital)
    Deskripsi:
    -Equipped with an auto power off function(20 minutes).-Can be carried around without hesitation, as it has a sensor part protective cap and a hook.
    atribut:
    • Measuring Temperature Range: -10 to 110 (degree C)
    • Temperature Min Display: 0.1degree C
    • Power Supply: AAA manganese dry battery x 4 (included)
    • W x D x H: 122x30x85mm
  2. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  3. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp589.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  4. TFA Digital Thermometer (Termometer Digital)
    Mulai

    Rp829.900

    TFA Digital Thermometer (Termometer Digital)
    Deskripsi:
    - As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
  5. Custom Digital Thermo Meter
    41%
    Mulai

    Rp469.900

    Custom Digital Thermo Meter
    Deskripsi:
    -A drip proof type thermometer that makes it worry free around water.-Temperature measured by the interior sensor and the external sensor can be switched in the display.-The length of the external sensor cord is about 2.5m, enabling temperature measurement in remote area.-Stand type
    atribut:
    • Measuring Temperature Range: -50 to 300 (°C)
    • Temperature Min Display: 0.1/1°C
    • Power Supply: Button type alkaline battery (LR44)x 1 (sold separately)
    • Container protection class: IPX5
    • Probe length: 3.5x120mm
    • Width x Depth x Height: 25x25x200mm
  6. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  7. ROBINAIR Digital Pocket Thermometer
    Mulai

    Rp1.099.900

    ROBINAIR Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy (°F): ±2
    • Application: Air Conditioning Service; Automotive HVAC; Temperature Testing
    • Auto Power OFF: Yes
    • Backlit: No
    • Body Style: Pen
    • Brand: ROBINAIR
    • Data Hold: Yes
    • Digital Display: 4-Digit LCD Display
    • Display Position: Side
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 390
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: No
    • Number of Digits: 4
    • Pocket Thermometer Style: Side Reading Pen Style
    • Quick Reading: No
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Stem Length (inch): 4
    • Temperature Range (°C): -40 to 200
    • Temperature Range (°F): -40 to 390
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  8. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  9. KRISBOW Measuring Tape Long (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    KRISBOW Measuring Tape Long (Meteran)
    atribut:
    • Material: Steel
  10. HOZAN (HOZAN TOOL INDUSTRIAL) Digital Thermometer
    Mulai

    Rp4.699.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Digital Thermometer
    Deskripsi:
    Large, easy-to-read digital display. A MAX function that always displays only the maximum value and a HOLD function that fixes the displayed temperature.* This product does not include a sensor probe. Please purchase separately.
    atribut:
    • Included Accessories: 1 x 2mm / 8mm L-type hex wrench included
  11. TAYLOR Digital Pocket Thermometer
    Mulai

    Rp209.900

    TAYLOR Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Backlit: No
    • Body Style: Non-Rolling
    • Brand: TAYLOR
    • Digit Height (inch): 0.4
    • Display Height (inch): 0.4
    • Display Position: Top
    • Display Size HxW (inch): 0.4x0.8
    • Display Type: LCD
    • Display Width (inch): 0.8
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Top Reading Non-Rolling Style
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: NSF
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  12. CHINO Handheld Digital Thermometer
    Mulai

    Rp5.799.900

    CHINO Handheld Digital Thermometer
    atribut:
    • Measurement Temperature Range (°C): -200 to 1370
    • Minimum Temperature Display (°C): 0.1 / 1
    • Measurement Accuracy (°C): resolution 1 (± 0.1% + 1 ), resolution 0.1 (± 0.1% + 0.5 )
    • Input Type: Thermocouple K and T. Resistance temperature detector Pt100
    • Power Supply: AA batteriesx2 (included)
    • Continuous Usage Time (hour): 100 (when the backlight is on)
    • Dimensions (mm): 76x36.3x164
  13. Line Seiki Digital Thermometer (Termometer Digital)
    Mulai

    Rp4.199.900

    Line Seiki Digital Thermometer (Termometer Digital)
    Deskripsi:
    -Equipped with auto power off, data hold, and minimum/maximum value measurement functions.-Front panel is drip proof design.
  14. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  15. KDS Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  16. NETSUKEN Waterproof Digital Thermometer (Termometer Digital)
    Mulai

    Rp3.399.900

    NETSUKEN Waterproof Digital Thermometer (Termometer Digital)
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
Daftar Harga digital thermometer Terbaru November 2026
Custom Waterproof Digital Thermometer (Termometer Digital)Rp509.900
SATO Digital ThermometerRp969.900
SK SATO Digital Thermometer (Termometer Digital)Rp3.099.900
Thermopro Thermometer HygrometerRp519.900
SHINWA Digital Thermometer & HygrometerRp589.900
TRUSCO Thermometer (Termometer)Rp459.900
TFA Digital Thermometer (Termometer Digital)Rp829.900
Custom Digital Thermo MeterRp469.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp489.900
ROBINAIR Digital Pocket ThermometerRp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)